Drill hole marker For marking where access is restricted
Ink marker for drill hole
INKMRK-PERMANENT-BLCK-DRILLHOLE
Art.-no.
0967909901
EAN 4048539251070
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Waterproof and abrasion-resistant
Product information
Datasheets(X)
Application area
Metal, plastic, cardboard/paper, wood, stone, concrete etc.
Line thickness | 2 mm |
Colour | Black |
Design | Permanently waterproof |
Shape of tip | Round tip |
Material of housing | Plastic |
Silicone-free | No |