Refill for all-purpose markers for deep-hole markers
Refill for deep-hole marker
REFIL-MRK-DRY-RED-D2,8MM-L120MM
Art.-no.
0967911204
EAN 4053479616490
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Non-permanent
- Paste marker for wet and dry surfaces
Product information
Datasheets(X)
Application area
Virtually all surfaces, e.g. car paints, tiles, brick, wood, glass, rubber, car tyres, ceramic, concrete, metal, plastic etc.
Length | 120 mm |
Diameter | 2.8 mm |
Min./max. line thickness | 0.5-1.5 mm |
Colour | Red |
Silicone-free | Yes |
Recommended surfaces | Smooth |