Extension lead H07VV-F,3G1.0mm² Cable WITH 1 OUTLET
Extension lead 1 outlet H07VV-F,3G1,0mm²
EXTLD-1WAY-H07VV-F3G-IP20-250V/AC-L10M
Register now and access more than 20,000 products
For use with electric power tools as well as support for electric portable working lights
Professional extension cable with grounding contact
Transparent colour of plug and socket
Heavy Duty extension lead with LED power on indicator
- Socket with indicator lamp
- Heavy Duty H07VV-F,3G1.0mm² Cable
Max 10A/250V~
Compliance with AS/NZS 3120:2011 Inc A1
AS/NZS 3100:2009 Inc A1-4
Datasheets(X)
Field of application is indoor such as a workshops, in renovation jobs and industrial maintenance
Cable type | H07VV-F3G1,0 mm² |
Cable length | 10 m |
Nominal current | 10 A/AC |
Nominal voltage | 250 V/AC |
IP protection class | IP 20 |
Cable connection | Safety plug |
Plug type | I |