Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ergopower Dual 25 W

Cordless LED work lamp Ergopower Dual 25 watt
LAMP-CORDL-LED-ERGOPOWER-DUAL-25W-PLG/I

Art.-no. 0981509127
EAN 4062856304929

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.

The lamp can be charged either via the mains or in the vehicle.



Thanks to the independent battery management system, the lamp can also be used when the charging cable is connected and the lamp is being charged at the same time = dual use.



Properties:


  • SMD LEDs

  • Two light levels - 2500 lumens and 1000 lumens

  • With residual capacity/charging status display

  • Stand with mounting holes - for wall mounting or mounting on a tripod

  • Scope of delivery incl. 3m H07RN-F charging cable (mains connection cable) and car charger for 12/24 volts

  • Mains connection cable with self-lock connection
Notice

7.2V 7800MAH Lithium ion battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Min./max. luminous flux

1000 / 2500 lm

Colour temperature

6000 K

Min./max. luminous period

2.5-6 h

Impact resistance

IK08

IP protection type, lamp

IP 65

Nominal voltage

8.4 V/DC

Rechargeable battery/battery capacity

7800 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class II/protective insulation

Min./max. frequency

50 / 60 Hz

Power rating

25 W

Cable type

H07RN-F2x1.0 mm²

Power-lead length

3 m

Min./max. operating temperature

-10 to 40 °C

Width x height x depth

218 x 287 x 108 mm

Plug type

I

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Charging cable for LED Ergopower Dual 25 watt

SP-CHRGCBL-ERGOPWR-AU-25W-F.0981509127

Convenient fast charge
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information