Welding glove Pro
Welder glove Pro
WELDGLOV-COWSPLITLEATHER-BLACK-10,5IN-L
Register now and access more than 20,000 products
- High quality selected cowsplit leather
- Palm and the thumb strap are reinforced for durability
- Full lining consists of soft cotton jersey and cotton drill cuff lining
- All seams are fully welted and sewn with fire retardant thread- aramid fiber
- Conforms to EN ISO 420/EN388/EN407
- EN388 Performance level: 3143X
- EN12477 Type A / EN407 performance level : 413X4X
- 0984 310 002 conforms to EN12477 Type A / EN407 performance level
- Supplied as a Pair
Datasheets(X)
All types of standard welding processes
Size | 10 |
Length | 270 mm |
Material | Leather |
Material thickness | 1.2 mm |
Tolerance, material thickness (+/-) | 0.1 mm |
Standards | EN 388, EN 420, EN 407 |
Category | II |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!