Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

High-temperature protective blanket HTD 1000

High-temperature protective blanket HTD 1000
HTEMPPROTBLANK-(HTD1000)-3000X2000MM

Art.-no. 09843500
EAN 4011231915731
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

To protect delicate components during welding and soldering work
  • Suitable for extreme conditions

  • Resistant to sparks, cinders, welding beads and incandescent materials

  • Asbestos-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For soldering work on pipe connections

Length

3000 mm

Width

2000 mm

Max. temperature resistance

850 °C

Max. short-term temperature resistance

1000 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information