Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Gas burner, ES-210

Soldering gun ES-210
SLDRGUN-GAS-BUTANE-MINI-L90MM-6ML

Art.-no. 098498

EAN 4050641962300

Individual price display after login
Gas burner, ES-210

Art.-no. 098498

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Suitable for small assembly tasks
  • Operating time: 20-25 min. (at 80% gas)

  • Temperature: Up to 1300 °C


Supplied without gas.

How to use Turbo-Lite:


  • Turn fuel adjuster to the mid position

  • Push the ignition button to ignite.

  • If no flame appears, turn fuel adjuster right or left and retry.

  • When the ignition button is released, there is a short delay before the flame is completely extinguished.

Warning:


  • Ignite away from face & clothing.

  • Ensure the flame is completely out after each use.

  • Contains flammable gas under pressure.

  • See instructions for further details.

Specifications:


  • Size: (L) 90 mm x (W) 35 mm x Ø20 mm

  • Weight (80% gas fill): 36 g

  • Fuel: Butane
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Material

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information