Rapid repair tape HR
SEALTPE-WELD-SIL-BLCK-0,5MM-25,4MMX3,65M
Art.-no. 0985077230
EAN 4052712488870
Register now and access more than 20,000 products
- Resistant to a range of media
- Waterproof and airtight in seconds
- Very versatile
- Very simple and fast application, also ideal for breakdown and emergency services
- Also works on damp or oily surfaces and under water
- Can be removed residue-free
- Permanent elasticity
The tape is not self-adhesive. Intended for temporary repairs only. Cannot be reused. It is not recommended to change the position after sealing.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
- Repairs and seals pipework and hoses up to 8 bar pressure (with dia. 1 inch)
- Seals/repairs e.g. heating pipes, cooling pipes, fittings, water pipes
- Seals/repairs e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment
- Seals/repairs e.g. construction machinery lines
- Wraps tool handles
- Other applications include the boating sector, camping etc.
The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.
Backing material | Silicone |
Colour | Black |
Width | 25 mm |
Length | 3.65 m |
Overall thickness | 500 µm |
Min./max. processing temperature | -50 to 260 °C |
Min./max. temperature resistance | -60 to 260 °C |
Ultraviolet resistance | Yes |
Moisture resistance | Yes |
Elongation at break/conditions | 453 % / in accordance with DIN EN 14410 |
Dielectric strength | 15000 V/mm |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Resistance against | Weather |