Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rapid repair tape HR - SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M Rapid repair tape HR - SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M
´
Rapid repair tape HR - SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M - 1
Rapid repair tape HR - SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M - 2

Rapid repair tape HR

Sealing tape, instant repair tape HR
SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M

Art.-no. 0985077232
EAN 4052712489013

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Highly resistant, self-bonding silicone tape for immediate repair and sealing of pipes and hoses up to 8 bar pressure (with dia. 1 inch), for covering tool handles.
  • Resistant to a range of media

  • Waterproof and airtight in seconds

  • Very versatile

  • Very simple and fast application, also ideal for breakdown and emergency services

  • Also works on damp or oily surfaces and under water

  • Can be removed residue-free

  • Permanently elastic
Notice

The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Repairs and seals pipework and hoses up to 8 bar pressure (with dia. 1 inch)

  • Seals/repairs, e.g. heating pipes, cooling pipes, fittings, water pipes

  • Seals/repair, e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment

  • Seals/repairs, e.g. construction machinery lines

  • Covers tool handles

  • Other applications include the boating sector, camping etc.
Instructions

The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.

Backing material

Silicone

Colour

Transparent

Width

25 mm

Length

3.65 m

Overall thickness

0.5 mm

Min./max. processing temperature

-50 to 260 °C

Min./max. temperature resistance

-60 to 260 °C

Ultraviolet resistance

Yes

Moisture resistance

Yes

Dielectric strength

15000 V/mm

Resistance against

Weather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information