Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Conical drive-in nipple DIN 71412, shape A, steel, zinc-plated

DIN 71412 steel zinc plated H shape A
NPL-DIN71412-A-H1-(A3F)-10

Art.-no. 098648
EAN 4050641323279
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

Drive-in grease nipples are manufactured oversized. Depending on the material, installation tests may be necessary.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drive-in grease nipples are only suitable for low pressures.

Standards

DIN 71412

Form

A, H1

Material

Steel

Surface

Zinc plated

Diameter of tenon (d1)

10 mm

Length (l1)

15 mm

Length of tenon (l2)

5.5 mm

Guideline values for hole diameters

10 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information