Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

M-CUBE IMPACT GRIND DRILL PACK 6 PCS

M-CUBE ASS 18-1/2 inch/AWS 18/ABS 18 set 6 pcs
MCUBE-IMPWRCH-ANGRD-IMPDRLDR-SET-6PC

Art.-no. 0988017633
EAN 4065746701938

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Tool Package. Includes batteries and charger.

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

5.0 Ah

Nominal voltage

18 V

Number of pieces in assortment/set

6 PCS

including:
1 x

ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN

Description: Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
Quantity: 1 x
1 x

IMPDRLDRIV-(ABS 18 POWER COMBI)-BOX

Description: Very powerful, handy cordless impact drill driver with selectable impact drill mode and a torque of 140 Nm
Quantity: 1 x
1 x

IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX

Description: Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
Quantity: 1 x
2 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/I

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information