Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

M-CUBE power pack (2 x 4.0 Ah, 2 A)

Battery pack M-CUBE 12V/4.0Ah w/ ALG12/2 set 3 pcs
(M-CUBE)-(12V/4.0AH)-BATT-CHRG-SET-3PCS

Art.-no. 0988020479
EAN 4099618432835

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

3 pieces, practical bundle consisting of compact, powerful and long-lasting 12 V Li-ion rechargeable batteries for professional and universal use as well as a suitable charger

Package contains



2 x 12 V, 4.0 Ah Li-ion M-CUBE rechargeable batteries



1 x ALG, 2 A BASIC M-CUBE charger



  • Low weight, high performance and almost no memory effect of the battery.

  • Robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces.

  • LED state-of-charge indicator for continuous monitoring of the remaining battery capacity.

  • Long service life, optimal power utilisation and intelligent battery management with continuous single-cell monitoring.

  • Compatible with all 12 V M-CUBE battery system products.

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

including:
2 x

BTRYPCK-LI-12V/4,0AH-(M-CUBE)

Description: Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x

CHRG-(ALG 12V/2A BASIC)-PLG/I

Description: Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information