Masking tape
Masking tape high UV resistant
MASKTPE-(PREC HT)-120°-UV60DAYS-24MMX50M
Register now and access more than 20,000 products
Superior paint line
Japanese rice paper
Excellent adhesion
Even on slightly uneven surfaces
The tape does not break when peeling off, but can be easily torn by hand
Heat-resistant up to +120°C
Suitable for paintwork requiring oven drying
Suitable for outdoor use
UV resistance
We advise preliminary testing before use. For further details see product information
Resistant to humidity
Datasheets(X)
Masking tasks when painting in the automotive and metal sectors, particularly on delicate surfaces
Ensure the surface clean, dry and free of oil, dirt and other contaminants. After laying the tape into position, press down the edges firmly
Adhesive base | Acrylate |
Adhesive tape backing material | Japanese rice paper (Washi Tape) |
Colour | Yellow |
Width | 24 mm |
Length | 50 m |
Thickness | 0.075 mm |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |