Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Masking tape

Masking tape high UV resistant
MASKTPE-(PREC HT)-120°-UV60DAYS-36MMX50M

Art.-no. 0992030036

EAN 4058794351743

Prices for customers after login
Masking tape

Art.-no. 0992030036

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Precision tape for painting work with high temperatures, especially for outdoor use.

Superior paint line


Japanese rice paper



Excellent adhesion


Even on slightly uneven surfaces



The tape does not break when peeling off, but can be easily torn by hand



Heat-resistant up to +120°C



Suitable for paintwork requiring oven drying



Suitable for outdoor use


UV resistance

Notice

We advise preliminary testing before use. For further details see product information

Clean removal for up to 60 days under direct exposure to sunlight

Resistant to humidity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masking tasks when painting in the automotive and metal sectors, particularly on delicate surfaces

Instructions

Ensure the surface clean, dry and free of oil, dirt and other contaminants. After laying the tape into position, press down the edges firmly

Adhesive base

Acrylate

Adhesive tape backing material

Japanese rice paper (Washi Tape)

Colour

Yellow

Width

36 mm

Length

50 m

Thickness

0.075 mm

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information