Masking Tape High Temperature
Masking tape, heat-resistant
MASKTPE-HEATRES-BEIGE-W36MM-L50M
Register now and access more than 20,000 products
- Top quality industrial crepe-based masking tape
- Exceptional adhesion without leaving any tacky residue
- Suitable for use at high temperatures
Datasheets(X)
Wide range of applications: precision paint masking, packaging, commercial rendering (window frame masking) and vehicle surface protection
Backing material | Crepe paper |
Colour | Beige |
Width | 36 mm |
Length | 50 m |
Thickness | 0.135 mm |
Min./max. temperature resistance | 0 to 150 °C |
Min./max. processing temperature | 10 to 150 °C |