Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

A/C Super FLush

Super Flush air-conditioning cleaner
CLNAGNT-A/C-3,8L

Art.-no. 1892764650

Prices for customers after login

A/C Super FLush

Art.-no. 1892764650

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

Absorbs moisture and traps foreign particles which are then carried away.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Safety data sheet

Certificates/Documents(X)

Application area

Used to flush A/C systems after component failure or contamination; Ester- based flush is compatible with R - 134a, R - 22 and R - 12 A/C lubricants; Aids in lubricating compressor.

Contents

3.78 l

Weight of content

3.6 kg

Colour

Light yellow transparent

Density

0.85 g/cm³

Shelf life from production

12 Month

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU

FLUSH GUN WITH FLOW CONTROL TAP

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information