Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat washer

ASME B18.21.1 steel GR8 zinc-plated
WSH-FLT-USS-A-W-GR8-(ZN)-1

Art.-no. 1902509579

EAN 4053479294025

Individual price display after login
Flat washer

Art.-no. 1902509579

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

ASME B18.21.1 steel GR8 zinc-plated

Rockwell C38-45 heat treated.

1 Inch (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

11/16 in

Outer diameter

2 in

Material

Steel

Surface

Zinc plated

Thickness

1/8 in

ASME

ASME B18.21.1

Suitable for screw thread

1 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information