Flat washer
ASME B18.21.1 steel GR8 zinc-plated
WSH-FLT-USS-A-W-RC45-(ZT)-1/4
Art.-no. 1902509581
EAN 4053479294049
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1 steel GR8 zinc-plated
Rockwell C38-45 heat treated.
1 Inch (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 9/32 in |
Outer diameter | 5/8 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 5/64 in |
ASME | ASME B18.21.1 |
Suitable for screw thread | 1/4 inch |
