Flat washer
ASME B18.21.1 steel GR8 zinc-plated
WSH-FLT-SAE-A-N-GR8-(ZN)-3/8
Art.-no. 1902509583
EAN 4053479294063
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1 steel GR8 zinc-plated
Rockwell C38-45 heat treated.
1 Inch (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 13/32 in |
Outer diameter | 13/16 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 5/64 in |
ASME | ASME B18.21.1 |
Suitable for screw thread | 3/8 inch |
