Flat washer
ASME B18.21.1 steel GR8 zinc-plated
WSH-FLT-USS-A-W-GR8-(ZN)-5/8
Art.-no.
1902509586
EAN 4053479294155
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1 steel GR8 zinc-plated
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
Internal diameter | 5/8 in |
Outer diameter | 1.760 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 0.130 in |
ASME | ASME B18.21.1 |