Flat washer
ASME B18.21.1 steel GR8 zinc-plated
WSH-FLT-USS-A-W-GR8-(ZP)-7/8
Art.-no. 1902509588
EAN 4053479294179
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1 steel GR8 zinc-plated
Rockwell C38-45 heat treated.
1 Inch (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 15/16 in |
Outer diameter | 1-3/4 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 1/8 in |
ASME | ASME B18.21.1 |
Suitable for screw thread | 7/8 inch |
