Flat washer
ASME B18.21.1 steel GR8 zinc-plated
WSH-FLT-USS-A-W-GR8-(ZP)-9/16
Art.-no.
1902509589
EAN 4053479294186
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1 steel GR8 zinc-plated
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
Internal diameter | 9/16 in |
Outer diameter | 1.475 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 0.100 in |
ASME | ASME B18.21.1 |