Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Safety knife Martor Secumax 150 150001.12

Safety knife Martor Secumax 150 15000112
KNIFE-MARTOR-SECUMAX-150-150001.12

Art.-no. 1971000064
EAN 4061975681843

Prices for customers after login
Safety knife Martor Secumax 150 150001.12

Art.-no. 1971000064

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Disposable safety knife with concealed blade. For cutting, scraping and scoring.

A master of the hat trick – the SECUMAX 150 masters several challenges at once.


Maximum safety: The concealed blade never gets too close to either you or your product.


Maximum versatility: With it, you can cut, scrape and score without the need for a second knife.


The highest level of comfort: The SECUMAX 150 is ergonomically shaped and very lightweight at only 24 g. In short: the cutting tool you've been waiting for.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

148 mm

Blade width

11 mm

Material of handle

Plastic glass fibre reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information