Half-head strip nail, 34°, with smooth shaft Steel, plain
Steel plain, smooth shank, 34°
NL-DHD-STR-RSN-3,05X75-3000PCS
Art.-no.
3431500375
EAN 4065232839558
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
- Half-head nails
- Paper bound
- Suitable for use with most commercially available pneumatic, gas and cordless nailers
- Nail strip angle 34 degrees
- Smooth shaft
- Adhesive resin coated tip fuses the nail to the surrounding wood
- 3000 nails per box
Product information
Datasheets(X)
Application area
Roof beams, roof battens, counter battens, roof boarding
Nominal diameter (d1) | 3.05 mm |
Length (l1) | 75 mm |
Head diameter | 7.2 mm |
Material | Steel |
Surface | Polished |