Half-head strip nail, 34°, with smooth shaft, Steel, hot dip galvanized
Steel hot dip galvanized with smooth shank 34°
NL-DHD-STR-RSN-HDG-3.05X75-3K
Art.-no.
3431511375
EAN 4099618238826
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Collated strip nails for fastening wood together. Suitable for wall, roof and floor framing
- Half-head nails
- Paper bound
- Suitable for use with most commercially available pneumatic, gas and cordless nailers
- Nail strip angle 34 degrees
- Smooth shaft
- Adhesive resin coated tip fuses the nail to the surrounding wood
- HDG coating for use in both indoor and outdoor applications
- 3000 nails per box
Product information
Datasheets(X)
Application area
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 3.05 mm |
Length (l1) | 75 mm |
Head diameter | 7.2 mm |
Material | Steel |
Surface | Hot dip galvanized |
Number per pallet | 144000 PCS |