Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal nut with flange and clamping piece (non-metallic insert)

EN 1663 steel 8 zinc plated
NUT-HEX-FLG-EN1663-8-WS16-(A2K)-M10

Art.-no. 452610210
EAN 4099618409653

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

EN 1663, steel 8, galvanised, blue passivated (A2K)
Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.

Nylon insert


  • Deforms over the bolt thread, locking the thread into place

  • Retain their locking ability in relatively high temperatures (up to 120°C)

Flanged body


  • Wide flange at one end acts as an integrated washer

  • Load is distributed across a wider area, providing a more stable and secure connection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

13.5 mm

Flange diameter (dc)

21.8 mm

External drive (s1)

WS16

Standards

EN 1663

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information