Hexagonal nut with flange and clamping piece (non-metallic insert)
EN 1663 steel 10 zinc plated
NUT-HEX-FLG-EN1663-10-WS10-(A2K)-M6
Register now and access more than 20,000 products
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
Nylon insert
- Deforms over the bolt thread, locking the thread into place
- Retain their locking ability in relatively high temperatures (up to 120°C)
Flanged body
- Wide flange at one end acts as an integrated washer
- Load is distributed across a wider area, providing a more stable and secure connection
Datasheets(X)
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9.1 mm |
Flange diameter (dc) | 14.2 mm |
External drive (s1) | WS10 |
Standards | EN 1663 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |