Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M4X0,7

Art.-no. 4625000005
EAN 4046777804331
Prices for customers after login
Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Art.-no. 4625000005

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For blind holes and through holes

Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for blind holes and through holes

  • For machine processing and manual processing

Material

HSS-G

Form

D

Tolerance class

6H modified

Suitable for thread insert

M4

Thread diameter

4.91 mm

Thread length

22 mm

Core hole diameter

4.2 mm

Lead angle length

2.1 mm

Length

63 mm

Adapter type

Square-cut

Square width

4 mm

Shank diameter

4.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information