Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M16X2

Art.-no. 4625000035

EAN 4046777804393

Individual price display after login
Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

Art.-no. 4625000035

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For blind holes and through holes

Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for blind holes and through holes

  • For machine processing and manual processing

Material

HSS-G

Form

D

Tolerance class

6H modified

Suitable for thread insert

M16

Thread diameter

18.6 mm

Thread length

37 mm

Core hole diameter

16.5 mm

Lead angle length

6 mm

Length

112 mm

Adapter type

Square-cut

Square width

11.2 mm

Shank diameter

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information