Hex Head Screw without Seal Type 17
AS/NZS 3566 steel zinc plated T17 hexagon head
SCR-HEX-FLG-T17-CL4-10G/12-30
Register now and access more than 20,000 products
Self drilling tip
Cutaway design allows for processing without pre-drilling.
Datasheets(X)
Suitable for secret clip profile and roofing battens.
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 30 mm |
Thread length (tapping screw thread) (l2) | 30 mm |