Hex Head Screw without Seal Type 17
AS/NZS 3566 steel zinc plated T17 hexagon head
SCR-HEX-FLG-T17-CL4-12G/11-25
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Made from Hot Dipped Galvanised steel. For fixing to timber supports.
Self drilling tip
Cutaway design allows for processing without pre-drilling.
Product information
Datasheets(X)
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 25 mm |
Thread length (tapping screw thread) (l2) | 25 mm |