Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hex Head Screw without Seal Type 17

AS/NZS 3566 steel zinc plated T17 hexagon head
SCR-HEX-FLG-T17-CL4-14G/10-40

Art.-no. 5047000006
EAN 4056807427362

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Made from Hot Dipped Galvanised steel. For fixing to timber supports.

Self drilling tip


Cutaway design allows for processing without pre-drilling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for secret clip profile and roofing battens.

Material

Steel

Surface

Hot dip galvanized

Nominal diameter (d1)

6.3 mm

Length (l1)

40 mm

Thread length (tapping screw thread) (l2)

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information