Flange Hex Screw without Seal Series 500
SCR-HEX-FLG-S500-CL4-12G/24-50
Register now and access more than 20,000 products
Extended Drill Point
- Allows self-drilling in metal up to 12 mm in thickness
Flanged Hex Head
- Promotes better load distribution, reducing stress on softer materials
- Increased holding power, making them ideal for securing materials like thin metal or wood
Datasheets(X)
Specially designed for use on steel 3 mm - 12 mm in thickness. Suitable for secret clip profile and roofing battens.
![]() | |
Material | Steel |
Surface | CL4 |
Head type | Hexagon head with flange |
Drive type | Hexagon |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 50 mm |
Drill tip length (lp) | 15 mm |
External drive (s1) | WS5/16 |
Max. material thickness to be drilled through (metal) | 12 mm |
