Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flange Hex Screw without Seal Series 500

Steel S500 zn ptd. hex. head w. extended drill tip
SCR-HEX-FLG-S500-CL4-12G/24-65

Art.-no. 5049000002
EAN 4056807429724

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for use on steel 3 mm - 12 mm in thickness. Suitable for secret clip profile and roofing battens.

Material

Steel

Surface

Hot dip galvanized

Drive type

Hexagon

Nominal diameter (d1)

5.5 mm

Length (l1)

65 mm

External drive (s1)

WS15/16

Max. material thickness to be drilled through (metal)

12.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information