Flange Hex Head Screw with Seal Series 500
S500 steel zp hex. hd w. ext. drill tip and washer
SCR-HEX-SEALWSH-S500-CL4-12G/24-50
Register now and access more than 20,000 products
Datasheets(X)
Specially designed for use on steel 3 mm - 12 mm in thickness. Suitable for corrugated, square rib and broadsheet roofing profiles.
Material | Steel |
Surface | Hot dip galvanized |
Drive type | Hexagon |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 50 mm |
External drive (s1) | WS15/16 |
Max. material thickness to be drilled through (metal) | 12.5 mm |