Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flange Hex Head Screw with Seal Series 500

S500 steel zp hex. hd w. ext. drill tip and washer
SCR-HEX-SEALWSH-S500-CL4-12G/24-65

Art.-no. 5049000005

EAN 4056807429823

Prices for customers after login
Flange Hex Head Screw with Seal Series 500

Art.-no. 5049000005

Prices for customers after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for use on steel 3 mm - 12 mm in thickness. Suitable for corrugated, square rib and broadsheet roofing profiles.

Material

Steel

Surface

Hot dip galvanized

Drive type

Hexagon

Nominal diameter (d1)

5.5 mm

Length (l1)

65 mm

External drive (s1)

WS15/16

Max. material thickness to be drilled through (metal)

12.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information