Flange Hex Metal Self Drilling Screw without Seal
AS/NZS 3566 steel zinc ptd. hex. head w. drill tip
SCR-HEX-FLG-MET-CL4-10G/16-16
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
Product information
Datasheets(X)
Application area
Suitable for secret clip profile and roofing battens.
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
External drive (s1) | WS15/16 |