Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A2 DECKING SCREW WITH RW DRIVE

Bimetal A2/steel zinc plated raised cs head RW
SCR-TERR-WNG-RSDCS-BIMET-A2-RW20-5,5X60

Art.-no. 505605560

EAN 4062856615360

Individual price display after login
WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A2 DECKING SCREW WITH RW DRIVE

Art.-no. 505605560

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For direct timber to steel connections
Bi-metal stainless steel with hardened steel tip and Ruspert coating.

Raised countersunk head provides an aesthetically pleasing finish.

Advantages of the RW drive system
• More power due to the larger contact area of the bit
• Precise positioning and perfect fit of the drive bit in the screw recess provides more stability allowing for one handed operation
• Fewer bit changes required for a larger variation of screw diameters
• Compatible with the same size AW drive bits
NoticeThe recommendation for the maximum timber thickness was calculated with reference to the maximum attachment thickness of the substructure.
Wing-type decking screws must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNo predrilling of the timber and up to 4mm steel substructures required.
Drill into timber and steel using medium speeds then reduce the rotation speed when screwing.
The full screw drilling tip must always protrude from the steel substructure for maximum thread engagement.

Material

Bimetal

Surface

Flake zinc silver

Nominal diameter (d)

5.5 mm

Length (l)

60 mm

Head diameter (Ø dk)

8.5 mm

Head height

3 mm

Drill tip length (lp)

8 mm

Internal drive

RW20

Head type

Raised countersunk head

Max. attachment thickness

41 mm

Max. material thickness for wood

48 mm

Max. material thickness for steel

4 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information