Self Drilling Screws
Steel zinc plated yellow pan head with flange H
SCR-DBIT-PANHD-FLG-4,2X12
Art.-no. 5056164212
EAN 4050641316738
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Durable self-drilling screws with a corrosion-resistant yellow zinc finish, made from high-quality steel.
- Durable self-drilling screws with a corrosion-resistant yellow zinc finish
- Made from high-quality steel for enhanced strength and longevity
- Drill and form the thread in one operation, saving time and effort
- The yellow zinc plating provides an attractive finish while offering excellent protection against rust and corrosion
- Ideal for use in various applications where both drilling and fastening are required
Product information
Datasheets(X)
Application area
General purpose fixing to metal.
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2.3 mm |
Drill tip length (lp) | 5.5 mm |
Internal drive | H2 |