Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Split pin ISO/WN 1234 steel zinc-plated

ISO/WN 1234 zinc plated steel
SPLTPIN-WN1234-(A2K)-4,5X45

Art.-no. 511714545

EAN 4061975205209

Individual price display after login
Split pin ISO/WN 1234 steel zinc-plated

Art.-no. 511714545

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.5 mm

Length (l1)

45 mm

Longitudinal external diameter of ring (b)

10.00 mm

Transverse external diameter of ring (c)

9.20 mm

Length between two pins of a splint (a)

4.00 mm

Standards

WN 1234

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information