Hexagonal nut with flange and clamping piece (non-metallic insert) fine thread EN 1666, steel 8, zinc-plated, blue passivated (A2K)
EN 1666 steel 8 zinc plated
NUT-HEX-FLG-EN1666-8-WS16-(A2K)-M10X1,25
Register now and access more than 20,000 products
ISO EN 1666 replaces DIN 6926 | There is some limited similarity | Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added.
Nylon insert
- Deforms over the bolt thread, locking the thread into place
- Retain their locking ability in relatively high temperatures (up to 120°C)
Flanged body
- Wide flange at one end acts as an integrated washer
- Load is distributed across a wider area, providing a more stable and secure connection
Datasheets(X)
Thread type x nominal diameter x pitch | M10 x 1.25 |
Height | 13.5 mm |
Flange diameter | 21.8 mm |
External drive | WS16 |
Standards | EN 1666 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Design | With flange |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
RoHS-compliant | Yes |