Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal nut with flange and clamping piece (non-metallic insert) fine thread EN 1666, steel 10, zinc-plated, blue passivated (A2K)

EN 1666 steel 10 zinc plated
NUT-HEX-FLG-EN1666-10-WS30-(A2K)-M20X1,5

Art.-no. 5119820
EAN 4099618414404

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

ISO EN 1666 replaces DIN 6926 | There is some limited similarity | Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added.

Nylon insert


  • Deforms over the bolt thread, locking the thread into place

  • Retain their locking ability in relatively high temperatures (up to 120°C)

Flanged body


  • Wide flange at one end acts as an integrated washer

  • Load is distributed across a wider area, providing a more stable and secure connection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch

M20 x 1.5

Height

24.8 mm

Flange diameter

42.8 mm

External drive

WS30

Standards

EN 1666

Material

Steel

Property class

10

Surface

Zinc plated

Design

With flange

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information