Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diamond tile dry core bit M14 seat - CREBIT-DRY-DIA-TILES-M14-L62-WL35-D5 Diamond tile dry core bit M14 seat - CREBIT-DRY-DIA-TILES-M14-L62-WL35-D5
´
Diamond tile dry core bit M14 seat - CREBIT-DRY-DIA-TILES-M14-L62-WL35-D5 - 1
Diamond tile dry core bit M14 seat - CREBIT-DRY-DIA-TILES-M14-L62-WL35-D5 - 2

Diamond tile dry core bit M14 seat

Diamond dry core bit for tile M14
CREBIT-DRY-DIA-TILES-M14-L62-WL35-D5

Art.-no. 5457235005
EAN 4053479436838
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Specially developed diamond core drill bit for dry drilling even the very hardest of materials such as stoneware. For use on angle grinders

Extremely fast drilling


due to the vacuum diamond coating



Up to 14 mm dia. with special cooling wax



Easy removal of the drill core


  • < 50 mm dia. with lateral slots

  • Over 50 mm dia. with lateral slots and additional holes
Notice
  • No water necessary!

  • Speed regulation not necessary.

  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for tiles and stoneware with a thickness of up to 15 mm. Thicker materials up to the specified working length can still be drilled, but more frequent pauses for cooling down will be necessary.

  • Suitable for hard ceramic, thin granite and marble panels and hard-baked bricks.
Instructions
  • Spot drilling: Hold at an angle when the bit is moving, then gradually move it to a perpendicular position.

  • Light circular movements increase the drilling speed and preserve the drill bits.

  • Caution: You must pause briefly for the drill to cool down, especially when drilling for more than about 30 seconds or when drilling through thick materials.

  • Regular pauses to allow the drill to cool down generally increase the service life of the drill bits.

  • Only use drill bits in rotating mode!

  • Ensure suitable protective equipment is used!

Versatility (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

2 of 4 points

Drilling pattern (points system)

2 of 4 points

Problem solver (points system)

3 of 4 points

Diameter (Ø)

5 mm

Working length

35 mm

Length

62 mm

Design

Special cooling wax

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D5-L85-WL39MM

ZEBRA
Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D5-L110-WL50MM

ZEBRA
Drills through virtually any material
x 1 pcs
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D5-L100-WL39MM

ZEBRA
The MFD-S multi-purpose drill bit can drill through virtually any material
Adapter for diamond dry core bits, M14

ADAPT-CREDRLBIT-CN-HEX-WS11-M14-L57MM

For the use of diamond dry core bits with M14 mount in drills.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information