Vehicle dry abrasive paper strip Arizona® perfect
Sandpaper strip Arizona Perfect
DSPAP-HOKLP-8HO-P120-81X153MM
ARIZONA PERFECT
Register now and access more than 20,000 products
- Up to 20% higher material removal and service life increased by over 90%
- Short sanding time and efficient work
Datasheets(X)
Grains P40-P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P600
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Form | Strip |
Width x length | 81 mm x 153 mm |
Hole pattern | 8-hole |
Grid size | 120 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |