Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Circular saw blade Timber Cutting

Circular saw blade REDSTRIPE
CRCLSAWBLDE-WO-TC-AT-D165XBR20MMX40TO

Art.-no. 5523801163

EAN 4056807258201

Individual price display after login
Circular saw blade Timber Cutting

Art.-no. 5523801163

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Versatile timber cutting saw blades with thin kerf design
  • Ideal for timber cutting

  • Fast, smooth and clean cutting for less feed pressure & less material waste

  • Alternating carbide tooth design (AT)

  • For lengthwise and cross cuts

  • Can be used on circular, mitre and drop saws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lengthwise and cross cuts

Diameter x saw cutting width/main blade thickness x drill hole

165 x 1.8 / 1.2 x 20 mm

Number of teeth

40 PCS

Tooth shape

Alternating tooth

Max. rotation speed

9500 rpm

Material to be processed

Wood

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

REDRRG-CRCLSAWBLDE-20X16X1,6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information