Circular saw blade Timber Cutting
Circular saw blade REDSTRIPE
CRCLSAWBLDE-WO-TC-AT-D185XBR20MMX40TO
Art.-no. 5523801184
EAN 4056807258218
Register now and access more than 20,000 products
- Ideal for timber cutting
- Fast, smooth and clean cutting for less feed pressure & less material waste
- Alternating carbide tooth design (AT)
- For lengthwise and cross cuts
- Can be used on circular, mitre and drop saws
Datasheets(X)
For lengthwise and cross cuts
Diameter x saw cutting width/main blade thickness x drill hole | 185 x 1.8 / 1.2 x 20 mm |
Number of teeth | 40 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 8000 rpm |
Material to be processed | Wood |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!