Diamond cutting disc for construction sites
Diamond cutting disc const. segmented AG
CUTDISC-DIA-CNST-BR22,23-D180X1,6
Art.-no. 5527140180
EAN 4050641445889
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Very good standard disc for use on construction sites with different materials.
Notice
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective guard
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Optimised cutting quality. The fine segment structure enables a clean cut.
- Suitable for angle grinders, stationary and table saws.
- The Wurth construction site wheel is an ideal balance between function and versatility.
- The 10 mm segment height ensures an extra long service life.
- For material thicknesses up to approximately 20 mm.
Product information
Datasheets(X)
Application area
For angle grinders
For dry and wet cutting
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.4 mm |
Number of segments | 14 PCS |
Max. circumferential speed | 80 m/s |