L-piece pneumatic connector LF 3000
L-piece pneumatic connector LF 3000
3000 EQUAL ELBOW TB-TB 6M
Art.-no. 5580000012
EAN 4050641294302
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Diameter | 6 mm |
Length | 22.5 mm |
Material | Plastic |
Max. pressure | 20 bar |
Surface | Plastic |