L-piece pneumatic connector LF 3000
L-piece pneumatic connector LF 3000
3000 EQUAL ELBOW TB-TB 8MM + 5/16
Art.-no. 5580000013
EAN 4050641294319
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Diameter | 8 mm |
Length | 29.5 mm |
Material | Plastic |
Max. pressure | 20 bar |
Surface | Plastic |