Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

L-piece pneumatic connector LF 3000

L-piece pneumatic connector LF 3000
3000 EQUAL ELBOW TB-TB 1/4

Art.-no. 5580000015

EAN 4050641294265

Individual price display after login
L-piece pneumatic connector LF 3000

Art.-no. 5580000015

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

1/4 in

Length

22.5 mm

Material

Plastic

Max. pressure

20 bar

Surface

Plastic

Suitable for pipe external diameter

10.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information